Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 6 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 848

  • Zoro # G1702601


product price: $30.89
/ea

Key Features

Box Type
Square
Number of Gangs
6
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848
Zoro #
G1702601
UPC #
050169008485
Country of Origin
China

Dimensions

Overall Length
4-1/2 in
Overall Width
14-5/8 in
Overall Height
4-1/2 in
Width
4 3/4 in
Length
14 3/8 in
Depth
1/8 in
Overall Depth
1/16 in
Overal Depth
1/8 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
6
For Box Shape
Rectangular
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
cULus, UL Listed
For Use With
[Delete]
Color
Gray
Product Type
Box Cover
Cover Material
Steel
Cover Design
Blank

Description

Electrical Box Cover, Box Type Square, Cover Type Flat, Number of Gangs 6, Material Steel, Depth 1/8 in, Width 4 3/4 in, Length 14 3/8 in, -, Characteristics -, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Design -, Gasket Material -, Standards cULus, UL Listed, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.