Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 1 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 880

  • Zoro # G2923146


product price: $4.89
/ea

Key Features

Box Type
Square
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880
Zoro #
G2923146
UPC #
050169008805
Country of Origin
United States

Dimensions

Overall Length
3-3/4 in
Overall Width
1-9/16 in
Overall Height
3-3/4 in
Overall Depth
1/16 in
Overal Depth
1/8 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
For Use With
[Delete]
Standards
cULus
Color
Gray
Capacity
9.5 cu in
Product Type
Box Cover
Cover Material
Steel
Cover Design
Blank

Description

Electrical Box Cover, Box Type Square, Cover Type Blank, Number of Gangs 1, Material Steel, Depth 1/8 in, Width 1 1/2 in, Length 3 3/4 in, -, Characteristics -, Capacity 9.5 cu in, Raised Height Not Applicable, Color Gray, Design -, Gasket Material -, Standards cULus, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.