Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Square Box Type, 2 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 911-8

  • Zoro # G1266273

CAD Available

product price: $3.35
/ea

Key Features

CAD Drawing
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-8
Zoro #
G1266273
UPC #
050169091180
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
4 in
Overall Depth
1/16 in
Overal Depth
1/8 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
cULus
Color
Red
Capacity
5.5 cu in
Product Type
Flat Cover
Cover Material
Steel
Brand Name
Raco
Cover Design
Blank
CAD Available
Yes

Description

Electrical Box Cover, Box Type Square, Cover Type Blank, Number of Gangs 2, Material Steel, Depth 1/8 in, Width 4 in, Length 4 in, -, For Use With -, Characteristics -, Capacity 5.5 cu in, Raised Height Not Applicable, Color Red, Design -, Gasket Material -, Standards cULus, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.