Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 1 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 762

  • Zoro # G2837204


product price: $4.15
/ea

Key Features

Box Type
Square
Number of Gangs
1
For Box Shape
Square
Cover Type
Blank
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762
Zoro #
G2837204
UPC #
050169007624
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
4 in
Overall Depth
3/16 in
Overal Depth
1/8 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
1
For Box Shape
Square
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Gasket Material
PVC Foam
Color
Gray
Standards
cULus
Product Type
Electrical Box Cover
Cover Material
Steel
Fire Resistance
Yes
Wiring System
Conduit
Cover Design
Blank

Description

Electrical Box Cover, Box Type Square, Cover Type Blank, Number of Gangs 1, Material Steel, Depth 1/8 in, Width 4 in, Length 4 in, -, For Use With -, Characteristics -, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Design -, Gasket Material PVC Foam, Standards cULus, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.