CAD Drawings
Download CAD Files
Box Cover, Octagon Box Type, 1 Gang, Galvanized Steel, KO Centered Cover Type
Mfr # 724
Zoro # G1904472
CAD Available
product price: $2.35
/eaKey Features
CAD Drawing
Box Type
Octagon
For Box Shape
Octagon
Overall Length
3-5/8 in
Overall Width
3-5/8 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724
Zoro #
G1904472
UPC #
050169007242
Country of Origin
United States
Dimensions
Overall Length
3-5/8 in
Overall Width
3-5/8 in
Overall Height
3.63 in
Width
4 in
Depth
1/2 in
Length
4 in
Overall Depth
1/16 in
Overal Depth
1/2 in
Details
CAD Available
Yes
Item
Box Cover
Box Type
Octagon
Number of Gangs
1
For Box Shape
Octagon
Cover Type
KO Centered
Material
Galvanized Steel
Lid Style
Cover Cap
Includes
Captive Mounting Screws
Standards
UL Listed
Color
Gray
Product Type
Flat Cover
Cover Material
Steel
Cover Design
Hub
Description
Electrical Box Cover, Box Type Octagon, Cover Type KO Centered, Number of Gangs 1, Material Steel, Depth 1/2 in, Width 4 in, Length 4 in, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Standards UL Listed, Includes Captive Mounting Screws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.