Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Masonry Box Type, 1 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 701FG

  • Zoro # G0619464

CAD Available

product price: $2.25
/ea

Key Features

CAD Drawing
Box Type
Masonry
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701FG
Zoro #
G0619464
UPC #
050169947050
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Overall Width
1-7/8 in
Overall Height
3.53 in
Overall Depth
3/8 in
Overal Depth
1/8 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Masonry
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
UL Listed
Design
Low Voltage
For Use With
[Delete]
Color
Gray
Includes
1/2 in Knockout
Characteristics
With Removal Tab
Product Type
Cable Protector Plate
Cover Material
Steel
Cover Design
Blank
For Box Application
Masonry

Description

Electrical Box Cover, Box Type Masonry, Cover Type Blank, Number of Gangs 1, Material Steel, Depth 1/8 in, Width 3 in, Length 5 1/4 in, -, Characteristics With Removal Tab, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Design Low Voltage, Gasket Material -, Standards UL Listed, Includes 1/2 in Knockout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.