CAD Drawings
Download CAD Files
Box Cover, Octagon Box Type, 0 Gang, Galvanized Steel, Blank Cover Type
Mfr # 722
Zoro # G3227515
CAD Available
product price: $3.25
/eaKey Features
CAD Drawing
Box Type
Octagon
For Box Shape
Octagon
Overall Length
4-1/16 in
Overall Width
4-1/16 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722
Zoro #
G3227515
UPC #
050169007228
Country of Origin
United States
Dimensions
Overall Length
4-1/16 in
Overall Width
4-1/16 in
Overall Height
4.063 in
Overall Depth
1/16 in
Overal Depth
1/8 in
Details
CAD Available
Yes
Item
Box Cover
Box Type
Octagon
Number of Gangs
0
For Box Shape
Octagon
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
cULus
Color
Gray
Product Type
Flat Cover
Cover Material
Steel
Cover Design
Blank
Description
Electrical Box Cover, Box Type Octagon, Cover Type Blank, Number of Gangs Not Applicable, Material Steel, Depth 1/8 in, Width 4 in, Length 4 in, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Standards cULus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.