Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 2 Gang, Galvanized Steel, Flat Cover Type

  • Mfr # 700F

  • Zoro # G2993496


product price: $1.99
/ea

Key Features

Box Type
Square
Number of Gangs
2
For Box Shape
Round
Cover Type
Flat
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700F
Zoro #
G2993496
UPC #
050169947005
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
2.938 in
Width
4 in
Length
4 in
Depth
1/8 in
Overall Diameter
2 3/4 in
Overal Depth
1/8 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Round
Cover Type
Flat
Material
Galvanized Steel
Lid Style
Cover Cap
Gasket Material
PVC Foam
For Use With
[Delete]
Standards
cULus
Color
Natural
Includes
Captive Mounting Screws
Design
Open Cover
Characteristics
With Removal Tab and Cable Loop
Product Type
Cable Protector Plate
Cover Material
Steel
Cover Design
Open

Description

Electrical Box Cover, Box Type Round, Cover Type Flat, Number of Gangs Not Applicable, Material Steel, Depth 1/8 in, Width 4 in, Length 4 in, -, Characteristics With Removal Tab and Cable Loop, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Design Open Cover, Gasket Material -, Standards cULus, Includes Captive Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.