Box Cover, Octagon Box Type, 2 Gang, Galvanized Steel, Raised Cover Type
Mfr # 702R
Zoro # G1719155
product price: $2.99
/eaKey Features
Box Type
Octagon
For Box Shape
Rectangular
Overall Length
3-5/8 in
Overall Width
3-11/16 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702R
Zoro #
G1719155
UPC #
050169947029
Country of Origin
United States
Dimensions
Overall Length
3-5/8 in
Overall Width
3-11/16 in
Overall Height
3.631 in
Raised Height
3/4 in
Overall Depth
1 1/16 in
Overal Depth
3/4 in
Details
Item
Box Cover
Box Type
Octagon
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Raised
Material
Galvanized Steel
Lid Style
Cover Cap
Color
Natural
Characteristics
With Removal Tab
Standards
UL Listed
Includes
Hardware
For Use With
[Delete]
Design
Device Mounted
Capacity
10.3 cu in
Product Type
Cable Protector Plate
Cover Material
Steel
Cover Design
Raised
Description
Electrical Box Cover, Box Type Octagon, Cover Type Raised, Number of Gangs 2, Material Steel, Depth 3/4 in, Width 4 in, Length 4 in, -, Characteristics With Removal Tab, Capacity 10.3 cu in, Raised Height 3/4 in, Color Gray, Design Device Mounted, Gasket Material -, Standards UL Listed, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.