Zoro Homepage

Electrical Box Cover, Octagon, Steel, Toggle Switch Cover

  • Mfr # 729

  • Zoro # G407905196


product price: $3.55
/ea
Sold in multiples of 50 for $177.50

Key Features

For Box Shape
Octagon
Cover Type
Toggle Switch
Overall Length
0.063 in
Overall Width
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729
Zoro #
G407905196
UPC #
51411889012
Country of Origin
United States

Dimensions

Overall Length
0.063 in
Overall Width
4 in
Overall Height
40 in

Details

Item
Electrical Box Cover
For Box Shape
Octagon
Cover Type
Toggle Switch
Material
Steel
Color
Gray

Description

4 Octagon Box Cover, Flat For Toggle Switch, Cover May Be Round Or Octagon Depending On Supplier, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.