Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Square Box Type, 1 Gang, Galvanized Zinc, Single Receptacle Cover Type

  • Mfr # 863

  • Zoro # G1810916

CAD Available

product price: $3.89
/ea

Key Features

CAD Drawing
Box Type
Square
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Overall Length
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863
Zoro #
G1810916
UPC #
050169008638
Country of Origin
United States

Dimensions

Overall Length
4-3/16 in
Overall Width
2-5/16 in
Overall Height
4.188 in
Raised Height
1/16 in
Overall Depth
1/2 in
Overal Depth
1/2 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Square
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Material
Galvanized Zinc
Lid Style
Cover Cap
Description/Special Features
1.40 in dia Hole
Color
Gray
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Raised

Description

Electrical Box Cover, Box Type Square, Cover Type Single Receptacle, Number of Gangs 1, Material Galvanized Zinc, Depth 1/2 in, Width 2 1/4 in, Length 4 1/4 in, Capacity Not Applicable, Raised Height 1/16 in, Color Gray, Description/Special Features 1.40 in dia Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.