
Electrical Box Cover, Round, Non-Metallic, Lampholder/Cluster Cover
Mfr # PLV330WH
Zoro # G007905107
product price: $8.59
/eaSold in multiples of 8 for $68.72
Key Features
For Box Shape
Round
Cover Type
Lampholder/Cluster
Overall Length
1-1/4 in
Overall Width
4.426 in
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLV330WH
Zoro #
G007905107
UPC #
92326130080
Country of Origin
China
Dimensions
Overall Length
1-1/4 in
Overall Width
4.426 in
Overall Height
4.426 in
Details
Item
Electrical Box Cover
For Box Shape
Round
Cover Type
Lampholder/Cluster
Material
Non-Metallic
Lid Style
No Lid
Description
White, Bell NonMetallic, Lamp Holder Cluster Cover, Round, Three 12 Outlets, Polycarbonate Construction, Weatherproof Protection For General Outdoor Lighting Applications In Wet, Damp Or Dry Locations, Installation Hardware Gasket Included, UL Listed, ShrinkWrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.