Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Steel

  • Mfr # 737

  • Zoro # G107905120


product price: $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

For Box Shape
Round
Overall Width
4 in
Material
Steel
Overall Height
4 in
Raised Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
737
Zoro #
G107905120
UPC #
50169007372
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
4 in
Raised Height
0.50 in
Overal Depth
1/2 in

Details

Item
Electrical Box Cover
For Box Shape
Round
Material
Steel
Color
Gray
Fixture Lbs.
50 lb

Description

4 Open Round Box Cover, Steel, 12 Raised With Mounting Tab Tapped On 234 Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.