Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Square Box Type, 2 Gang, Galvanized Zinc, Single Receptacle Cover Type

  • Mfr # 811C

  • Zoro # G2324621

CAD Available

product price: $4.29
/ea

Key Features

CAD Drawing
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
Single Receptacle
Overall Length
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811C
Zoro #
G2324621
UPC #
050169999868
Country of Origin
China

Dimensions

Overall Length
4-3/16 in
Overall Width
4-3/16 in
Overall Height
4.188 in
Overall Depth
1/2 in
Overal Depth
1/2 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
Single Receptacle
Material
Galvanized Zinc
Lid Style
Cover Cap
Includes
Screws
Characteristics
30 A Locking Receptacle 1.719 in Dia
Capacity
6.5 cu in
Design
Crushed Corner
Color
Gray
For Use With
30A Locking
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Crushed Corner
CAD Available
Yes

Description

Electrical Box Cover, Box Type Square, Cover Type Single Receptacle, Number of Gangs 2, Material Galvanized Zinc, Depth 1/2 in, Width 4 in, Length 4 in, For Use With 30A Locking, Characteristics 30 A Locking Receptacle 1.719 in Dia, Capacity 6.5 cu in, Raised Height Not Applicable, Color Gray, Design Crushed Corner, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.