Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 1 Gang, Galvanized Steel, Flat Cover Type

  • Mfr # 701F

  • Zoro # G2598416


product price: $2.79
/ea

Key Features

Box Type
Square
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flat
Overall Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701F
Zoro #
G2598416
UPC #
050169947036
Country of Origin
United States

Dimensions

Overall Length
3-5/8 in
Overall Width
2-1/8 in
Overall Height
3.64 in
Overall Depth
5/16 in
Overal Depth
21/64 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flat
Material
Galvanized Steel
Lid Style
Cover Cap
Color
Gray
Standards
CSA, UL Listed
For Use With
[Delete]
Design
Open Cover
Characteristics
With Removal Tab
Capacity
3 cu in
Product Type
Cable Protector Plate
Cover Material
Steel
Cover Design
Blank

Description

Electrical Box Cover, Box Type Square, Cover Type Flat, Number of Gangs 1, Material Steel, Depth 21/64 in, Width 2 1/8 in, Length 3 41/64 in, -, Characteristics With Removal Tab, Capacity 3 cu in, Raised Height Not Applicable, Color Gray, Design Open Cover, Gasket Material -, Standards CSA, UL Listed, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.