Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 2 Gang, Galvanized Steel, Flat Cover Type

  • Mfr # 702F

  • Zoro # G2767773


product price: $2.95
/ea

Key Features

Box Type
Square
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Flat
Overall Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702F
Zoro #
G2767773
UPC #
050169946435
Country of Origin
United States

Dimensions

Overall Length
3-5/8 in
Overall Width
3-11/16 in
Overall Height
3.631 in
Overall Depth
5/16 in
Overal Depth
1/8 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Flat
Material
Galvanized Steel
Lid Style
Cover Cap
Gasket Material
PVC Foam
Design
Open Cover
For Use With
[Delete]
Standards
CSA, UL Listed
Color
Natural
Characteristics
With Removal Tab
Product Type
Cable Protector Plate
Cover Material
Steel
Cover Design
Blank

Description

Electrical Box Cover, Box Type Square, Cover Type Flat, Number of Gangs 2, Material Steel, Depth 1/8 in, Width 4 in, Length 4 in, -, Characteristics With Removal Tab, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Design Open Cover, Gasket Material -, Standards CSA, UL Listed, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.