Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Square Box Type, 2 Gang, Galvanized Steel, GFCI Receptacle Cover Type

  • Mfr # 809C

  • Zoro # G2000372

CAD Available

product price: $4.79
/ea

Key Features

CAD Drawing
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
GFCI Receptacle
Overall Length
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809C
Zoro #
G2000372
UPC #
050169999844
Country of Origin
China

Dimensions

Overall Length
4-1/8 in
Overall Width
4-1/8 in
Overall Height
4-1/8 in
Raised Height
1/2 in
Overall Depth
9/16 in
Overal Depth
1/2 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
GFCI Receptacle
Material
Galvanized Steel
Lid Style
Cover Cap
Gasket Material
PVC Foam
Color
Natural
Includes
Screws
Standards
UL
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Raised
CAD Available
Yes

Description

Electrical Box Cover, Box Type Square, Cover Type GFCI Receptacle, Number of Gangs 2, Material Galvanized Steel, Depth 1/2 in, Width 4 in, Length 4 in, -, For Use With -, Characteristics -, Capacity Not Applicable, Raised Height 1/2 in, Color Gray, Design -, Gasket Material -, Standards UL, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.