Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Square Box Type, 1 Gang, Galvanized Zinc, KO Centered Cover Type

  • Mfr # 861

  • Zoro # G0695353

CAD Available

product price: $2.99
/ea

Key Features

CAD Drawing
Box Type
Square
Number of Gangs
1
For Box Shape
Round
Cover Type
KO Centered
Overall Length
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861
Zoro #
G0695353
UPC #
050169008614
Country of Origin
United States

Dimensions

Overall Length
4-3/16 in
Overall Width
2-5/16 in
Overall Height
4.188 in
Overall Depth
1/2 in
Overal Depth
1/2 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Square
Number of Gangs
1
For Box Shape
Round
Cover Type
KO Centered
Material
Galvanized Zinc
Lid Style
Cover Cap
Color
Gray
Standards
cULus
Capacity
6.5 cu in
Includes
Hardware
Product Type
Handy Box Cover
Cover Material
Steel
Brand Name
Raco
Cover Design
Hub

Description

4 in. x 2 in. Handy Box Cover, 1/2 in. Center KO
•RACO Handy Box covers are designed to match the contours of the box
•Cover corners are rounded
•All covers have captive screws
•Includes required hardware for mounting the receptacle
•Accepts single 2.625 in. diameter receptacle
•Installation instructions on polybag
•6.5 cu. in. capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.