Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 2 Gang, Galvanized Steel, Raised Cover Type

  • Mfr # 702RD

  • Zoro # G0946242


product price: $3.79
/ea

Key Features

Box Type
Square
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Raised
Overall Length
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702RD
Zoro #
G0946242
UPC #
050169947098
Country of Origin
United States

Dimensions

Overall Length
3-11/16 in
Overall Width
3-13/16 in
Overall Height
3.694 in
Raised Height
3/4 in
Overall Depth
1 1/16 in
Overal Depth
3/4 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Raised
Material
Galvanized Steel
Lid Style
Cover Cap
Characteristics
With Cable Loop and Removal Tab
Design
Open Cover
Color
Gray
For Use With
[Delete]
Standards
UL Listed
Product Type
Cable Protector Plate
Cover Material
Steel
Cover Design
Raised

Description

Electrical Box Cover, Box Type Square, Cover Type Raised, Number of Gangs 2, Material Steel, Depth 3/4 in, Width 5 in, Length 5 in, -, Characteristics With Cable Loop and Removal Tab, Capacity Not Applicable, Raised Height 3/4 in, Color Gray, Design Open Cover, Gasket Material -, Standards UL Listed, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.