Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI Cover

  • Mfr # 915C

  • Zoro # G808183957


product price: $4.16
/ea
Sold in multiples of 10 for $41.60

Key Features

For Box Shape
Square
Cover Type
Duplex Receptacle and GFCI
Overall Length
0.563 in
Overall Width
4-1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915C
Zoro #
G808183957
UPC #
50169999981
Country of Origin
United States

Dimensions

Overall Length
0.563 in
Overall Width
4-1/8 in
Overall Height
4-1/8 in
Raised Height
0.50 in

Details

Item
Electrical Box Cover
For Box Shape
Square
Cover Type
Duplex Receptacle and GFCI
Material
Steel

Description

4 Flat Corner Exposed Work Square Single Ground Fault Interrupter, Duplex Receptacle Box Cover, 12 Rise, Steel, Exposed Work, 713 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.