Zoro Homepage

Electrical Box Cover, Square, Steel, Flat Cover

  • Mfr # 455204

  • Zoro # G703999073


product price: $33.25
/ea

Key Features

For Box Shape
Square
Cover Type
Flat
Material
Steel
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455204
Zoro #
G703999073
UPC #
-
Country of Origin
United States

Details

Item
Box Cover
For Box Shape
Square
Cover Type
Flat
Material
Steel
Lid Style
Cover Cap

Description

Features
  • Square 0.5 in. Knockout Box Cover.
  • Size - 4.68 in.
  • Material - Steel.
  • Flat.
  • Dimension - 4.4 x 4.4 x 0.1 in.
  • Item Weight - 0.41 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.