Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Square, Steel, GFCI, Toggle Switch Cover

  • Mfr # 814C

  • Zoro # G908183956


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

For Box Shape
Square
Cover Type
GFCI, Toggle Switch
Overall Length
0.563 in
Overall Width
4.125 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814C
Zoro #
G908183956
UPC #
50169999899
Country of Origin
United States

Dimensions

Overall Length
0.563 in
Overall Width
4.125 in
Overall Height
4.125 in
Raised Height
0.50 in

Details

Item
Electrical Box Cover
For Box Shape
Square
Cover Type
GFCI, Toggle Switch
Material
Steel

Description

4 Flat Cover Square Single Toggle, Ground Fault Interrupter Box Cover, Steel, 12 Rise, Exposed Work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.