Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Switch Box Type, 1 Gang, Galvanized Zinc, Toggle Switch Cover Type

  • Mfr # 865

  • Zoro # G0730511

CAD Available

product price: $3.25
/ea

Key Features

CAD Drawing
Box Type
Switch
Number of Gangs
1
For Box Shape
Round
Cover Type
Toggle Switch
Overall Length
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865
Zoro #
G0730511
UPC #
050169008652
Country of Origin
United States

Dimensions

Overall Length
4-3/16 in
Overall Width
2-5/16 in
Overall Height
4.188 in
Overall Depth
1/2 in
Overal Depth
1/8 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Switch
Number of Gangs
1
For Box Shape
Round
Cover Type
Toggle Switch
Material
Galvanized Zinc
Lid Style
Cover Cap
Color
Gray
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Open

Description

4 in. x 2 in. Handy Box Cover, Toggle Switch
•RACO Handy Box covers are designed to match the contours of the box
•Cover corners are rounded
•All covers have captive screws
•Pre-galvanized steel is unpainted
•No knockouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.