Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Switch Box Type, 2 Gang, Galvanized Zinc, Toggle Switch Cover Type

  • Mfr # 800C

  • Zoro # G3146771


product price: $1.79
/ea
Sold in multiples of 2 for $3.58

Key Features

Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Overall Length
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800C
Zoro #
G3146771
UPC #
050169999721
Country of Origin
China

Dimensions

Overall Length
4-1/8 in
Overall Width
4-1/8 in
Overall Height
4-1/8 in
Overall Depth
9/16 in
Overal Depth
1/2 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Material
Galvanized Zinc
Lid Style
Cover Cap
Includes
Screws
Design
Crushed Corner
Characteristics
Toggle Switch
Capacity
6.5 cu in
Color
Gray
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Crushed Corner

Description

Electrical Box Cover, Box Type Square, Cover Type Toggle Switch, Number of Gangs 1, Material Galvanized Zinc, Depth 1/2 in, Width 4 in, Length 4 in, Characteristics Toggle Switch, Capacity 6.5 cu in, Raised Height Not Applicable, Color Gray, Design Crushed Corner, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.