Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 113.3 cu in, Data Box Type, 3 Gangs, Steel, Rectangular Shape

  • Mfr # 263

  • Zoro # G4412116


product price: $29.19
/ea

Key Features

Capacity
113.3 cu in
Box Type
Data
Number of Gangs
3 Gangs
Material
Steel
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263
Zoro #
G4412116
UPC #
050169002636
Country of Origin
China

Dimensions

Length
5-1/2 in
Overall Width
5 1/2 in
Overall Depth
3 1/4 in
Conduit Size
1/2in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in
Nominal Length
5-1/2"
Nominal Width
7-3/4"
Nominal Depth
3-1/4"
Height
3-1/2 in
Overall Height
3 1/2 in
Box Depth
3 1/4 in
Box Width
5 1/2 in
Box Height
3 1/2 in

Details

Item
Electrical Box
Capacity
113.3 cu in
Box Type
Data
Number of Gangs
3 Gangs
Material
Steel
Box Shape
Rectangular
Color
natural
Number of 1/2 In. Back Knockouts
0
Number of 1/2 In. Side Knockouts
2
Includes
Assembly Plate
Standards
UL Listed
Features
Large capacity design measures 4-11/16 in. H x 7-3/4 in. W x 3-1/4 in. D; Accepts standard 4 in. square device and flat covers or 792, 793, 794 3-gang device covers; Built-in tabs for spanner bars; Includes 1/2 in. thru 2 in. knockouts; Accepts 981 voltage partition (UL Listed); Ground screw provided; 7-3/4 in. wide; 4-11/16 in. square x 3-1/4 in. deep
Knockouts
1/2 - 3/4 in Combination (TKO);3/4 - 1 in Combination (TKO);1-1-1/4 Combination (TKO);1, 1-1/4, 1-1/2, 2 in Combination (TKO)
Raised Ground
Yes
Standard
cULus Listed
Certified Listed
cULus Listed
Wiring System
Conduit
Number of 1/2 in Side Knockouts
2
Number of 1/2 in Back Knockouts
0

Description

Electrical Box, Box Type Data, Number of Gangs 2, Bracket Type Not Applicable, Capacity 135 cu in, Material Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 2, Nominal Depth 3 1/4 in, Nominal Length 5 1/2 in, Nominal Width 7 3/4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.