Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Extension Ring, 2 Gangs, Galvanized steel, Square Box Type

  • Mfr # 250

  • Zoro # G3225126

CAD Available

product price: $8.89
/ea

Key Features

CAD Drawing
Number of Gangs
2 Gangs
Material
Galvanized steel
Nominal Length
4-11/16 in
Nominal Width
4-11/16 in
Nominal Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250
Zoro #
G3225126
UPC #
050169002506
Country of Origin
Mexico

Dimensions

Nominal Length
4-11/16 in
Nominal Width
4-11/16 in
Nominal Depth
1-1/2 in
Length
4.688 in
Depth
1.563 in
Overall Length
1.72 in
Width
4-11/16 in
Height
4-11/16"
Actual Depth
1.563 in
Overall Width
0.88 in

Details

CAD Available
Yes
Item
Extension Ring
Number of Gangs
2 Gangs
Material
Galvanized steel
Box Type
Square
Color
Silver
Number of 1/2 In. Side Knockouts
8
Number of 1/2 In. Back Knockouts
0
Number of 3/4" Side Knockouts
4
Standards
cULus Listed
Capacity
29.5 cu. in.
Certified Listed
cULus Listed
Standard
cULus Listed
Wiring System
Conduit
Accessory Type
Extension Ring
Drawn or Welded
Drawn
Features
Combination screw heads provide for faster installation.; TKO knockouts allow for design and installation flexibility.; Drawn steel construction; 4-11/16 in. Square x 1-1/2 in. deep; Supplied with eight (8) 1/2 in. and four (4) 3/4 in. knockouts; Combination Phillips/slotted screw heads; 29.5 cu. in. capacity
For Number of Gangs
2

Description

Electrical Box Extension Ring, Square with Welded Corner Edges, Capacity 29.5 Cu-In, Material of Construction Galvanized Steel, No of 1/2 In Side Knockouts 8, No of 3/4 In Side Knockouts 4, Depth 1 1/2 In, Length 4.69 In, Width 4.69 In, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.