Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 11.5 cu in, Handy Box Type, 1 Gang, Galvanized Zinc, Rectangular Shape

  • Mfr # 650

  • Zoro # G1820086


product price: $3.49
/ea

Key Features

Capacity
11.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Galvanized Zinc
Overall Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650
Zoro #
G1820086
UPC #
050169906507
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in
Nominal Length
4"
Nominal Width
2"
Nominal Depth
1-1/2"
Height
4 in
Box Width
2 1/8 in
Box Height
4 in
Overall Height
4 in
Box Depth
1 1/2 in

Details

Item
Electrical Box
Capacity
11.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Back Knockouts
3
Standards
UL File E195978
Number of 1/2 In. Side Knockouts
8
Knockouts
1/2 in
Features
Welded construction; 4 in. x 2 in., 1-1/2 in. deep; Supplied with eleven 1/2 in. knockouts; 11.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Fire Resistance
Yes
Standard
cULus Listed
Wiring System
Conduit
Number of 1/2 in Side Knockouts
8
Number of 1/2 in Back Knockouts
3

Description

From Klein Tools, the heavy-duty Cushion-Grip Scratch Awl is designed for the professional. The scratch awl features a one-piece forged-steel blade with a bolstered shank. Klein Tools scratch awl is designed for professionals and manufactured to Klein's high quality standards. The well-balanced steel scratch awl is heat-treated for long life and the black finish resists rust.


•Professional, heavy-duty, hard-pointed awl scribes metal, starts screw holes, performs a variety of piercing and punching jobs
•Rigid, chrome-plated, heat-treated, tempered-steel shank has full reinforcing bolster at handle for extra strength and for handle impact reinforcement
•Internal flanges provide solid shank anchor
•Cushion-Grip handle allows for greater comfort
•Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.