Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30.3 cu in, Handy Box Type, 2 Gangs, Galvanized Steel, Square Shape

  • Mfr # 683

  • Zoro # G3138554


product price: $7.99
/ea

Key Features

Capacity
30.3 cu in
Box Type
Handy
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683
Zoro #
G3138554
UPC #
050169006832
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in, 3/4 in
Nominal Length
4"
Nominal Depth
2-1/8"
Nominal Width
4"
Height
4 in
Box Depth
2 1/8 in
Box Width
4 in
Overall Height
4 in
Box Height
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Handy
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Standards
UL
Number of 1/2 In. Back Knockouts
3
Number of 1/2 In. Side Knockouts
8
Number of 3/4" Side Knockouts
4
Number of 3/4" Back Knockouts
3
Knockouts
1/2 in;3/4 in
Features
Drawn construction of pre-galvanized steel; 4 in. square, 2-1/8 in. deep; Supplied with eleven 1/2 in. and six 3/4 in. knockouts; 30.3 cu. in. Capacity; Acceptable for use in 2-hour fire rated walls
Fire Resistance
Yes
Wiring System
Conduit
Standard
UL Listed
Number of 1/2 in Back Knockouts
3
Number of 3/4 in Back Knockouts
3
Number of 3/4 in Side Knockouts
4
Number of 1/2 in Side Knockouts
8

Description

4 in. Square Box, 2-Device Switch Box, Drawn, 2-1/8 in. Deep, Eleven 1/2 & Six 3/4 in. KO's
•Drawn construction of pre-galvanized steel
•4 in. square, 2-1/8 in. deep
•Supplied with eleven 1/2 in. and six 3/4 in. knockouts
•30.3 cu. in. Capacity
•Acceptable for use in 2-hour fire rated walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.