Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30.3 cu in, Handy Box Type, 2 Gangs, Galvanized Steel, Square Shape

  • Mfr # 681

  • Zoro # G0529243


product price: $8.29
/ea

Key Features

Capacity
30.3 cu in
Box Type
Handy
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681
Zoro #
G0529243
UPC #
050169006818
Country of Origin
Mexico

Dimensions

Overall Width
4 3/8 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in
Nominal Length
4"
Nominal Width
4"
Nominal Depth
2-1/8"
Height
7 in
Box Depth
2 1/8 in
Overall Height
7 in
Box Height
4 in
Box Width
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Handy
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Standards
UL
Number of 1/2 In. Back Knockouts
5
Number of 1/2 In. Side Knockouts
9
Bracket Type
TS
Knockouts
1/2 in
Features
Drawn construction with "TS" side-mount bracket; 4 in. square, 2-1/8 in. deep; Set back 1/2 in. eliminating the need for a plaster ring; Supplied with fourteen 1/2 in. knockouts; Acceptable for use in 2-hour fire rated walls
Certified Listed
UL Listed
Standard
UL Listed
Fire Resistance
Yes
Wiring System
Conduit
Number of 1/2 in Side Knockouts
9
Number of 1/2 in Back Knockouts
5

Description

Electrical Box, Box Type Handy, Number of Gangs 2, Bracket Type TS, Capacity 30.3 cu in, Material Steel, Number of 1/2 In. Back Knockouts 5, Number of 1/2 In. Side Knockouts 9, Clamp Type -, Nominal Depth 2 1/8 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.