Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 13 cu in, Handy Box Type, 1 Gang, Galvanized Zinc, Rectangular Shape

  • Mfr # 662

  • Zoro # G1529421


product price: $5.85
/ea

Key Features

Capacity
13 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Galvanized Zinc
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662
Zoro #
G1529421
UPC #
050169006627
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Depth
1 7/8 in
Conduit Size
1/2 in
Nominal Width
2"
Nominal Length
4"
Nominal Depth
1-7/8"
Height
7.01 in
Box Depth
1 7/8 in
Overall Height
7 in
Box Width
2 1/8 in
Box Height
4 in

Details

Item
Electrical Box
Capacity
13 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Side Knockouts
5
Number of 1/2 In. Back Knockouts
3
Bracket Type
TS
Standards
UL File E195978
Knockouts
1/2 in
Features
Drawn construction with raised ground and "TS" side-mount bracket; 4 in. x 2 in., 1-7/8 in. deep; Supplied with eight 1/2 in. knockouts; 13.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Wiring System
Conduit
Standard
UL Listed
Raised Ground
Yes
Fire Resistance
Yes
Number of 1/2 in Back Knockouts
3
Number of 1/2 in Side Knockouts
5

Description

Electrical Box, Box Type Handy, Number of Gangs 1, Bracket Type TS, Capacity 13 cu in, Material Steel, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 5, Clamp Type -, Nominal Depth 1 7/8 in, Nominal Length 4 in, Nominal Width 2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.