Zoro Homepage

Electrical Box, 16.5 cu in, Handy Box Type, 1 Gang, Galvanized Zinc, Rectangular Shape

  • Mfr # 674

  • Zoro # G1355295


product price: $4.45
/ea

Key Features

Capacity
16.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Galvanized Zinc
Overall Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674
Zoro #
G1355295
UPC #
050169006740
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Overall Depth
2 1/8 in
Conduit Size
3/4 in
Nominal Depth
2-1/8"
Nominal Length
4"
Nominal Width
2"
Height
4 in
Box Depth
2 1/8 in
Overall Height
4 in
Box Height
4 in
Box Width
2 1/8 in

Details

Item
Electrical Box
Capacity
16.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Back Knockouts
0
Standards
UL File E195978
Number of 1/2 In. Side Knockouts
0
Number of 3/4" Side Knockouts
6
Number of 3/4" Back Knockouts
2
Knockouts
3/4 in
Features
Welded construction; 4 in. x 2 in., 2-1/8 in. deep; Supplied with eight 3/4 in. knockouts; 16.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Fire Resistance
Yes
Wiring System
Conduit
Standard
UL Listed
Number of 3/4 in Side Knockouts
6
Number of 1/2 in Side Knockouts
0
Number of 3/4 in Back Knockouts
2
Number of 1/2 in Back Knockouts
0

Description

Electrical Box, Box Type Handy, Number of Gangs 1, Bracket Type Not Applicable, Capacity 16.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 6, Nominal Depth 2 1/8 in, Nominal Length 4 in, Nominal Width 2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.