Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, 13 cu in, Square Box Type, Steel

  • Mfr # 665

  • Zoro # G807905611


product price: $4.55
/ea
Sold in multiples of 6 for $27.30

Key Features

Material
Steel
Box Type
Square
Conduit Size (In.)
1/2"
Capacity
13 cu in
Depth
1.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665
Zoro #
G807905611
UPC #
50169006658
Country of Origin
United States

Dimensions

Conduit Size (In.)
1/2"
Depth
1.813 in
Height
4 in
Width
2-1/8 in
Nominal Depth
1-7/8 in

Details

Item
Electrical Box Hardware
Material
Steel
Box Type
Square
Capacity
13 cu in
Features
Drawn construction; 4 in. x 2 in., 1-7/8 in. deep; Key holes provided for ease of installation; Supplied with eight 1/2 in. knockouts; 13 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Wiring System
Conduit
Drawn or Welded
Drawn
Certified Listed
cULus Listed
Opening Shape
Square
Number of 1/2 In. Side Knockouts
8

Description

4 x 178 Deep Box Extension, Steel, 8 Each 12 Knockouts, 13 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.