Raco
Electrical Box, Masonary, 1 Gang
- Zoro #: G2153462
- Mfr #: 689
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.55
Raco #689 Specifications
- Zoro #: G2153462
- Mfr #: 689
- Item: Electrical Box
- Box Type: Masonry
- Material: Steel
- Nominal Depth: 3-1/2"
- Nominal Length: 3-3/4"
- Nominal Width: 1-15/16"
- Number of Gangs: 1
- Capacity: 22.0 cu. in.
- Number of 1/2 In. Side Knockouts: 8
- Number of 1/2 In. Back Knockouts: 2
- Color: Silver
- Bracket Type: -
- Number of 3/4" Back Knockouts: 2
- Number of 3/4" Side Knockouts: 8
- Standards: UL File E195978
- Clamp Type: -
- Number of Gang: 1-Gang
- Product Type: Electrical Box
- Country of Origin (subject to change): Canada
Description
Electrical Box, Box Type Masonry, Number of Gangs 1, Bracket Type -, Capacity 22.0 cu. in., Material Steel, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 8, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 8, Nominal Depth 3-1/2 In., Nominal Length 3-3/4 In., Nominal Width 1-15/16 In., Color Silver, Standards UL File E195978
Reviews of Raco #689
Explore more
- Raco Box Octg 4" 1/2"Ko 8125
- Raco Sw Box, S-Rock Ears 1/2 Ko, 2-1/2 Deep 508
- Raco Box Switch 2-1/2"Rmx Ear 545
- Raco Nm Round Ceiling Fan Box 7120
- Raco Box Setup 4" Octagon Bx 8325
- Raco Box Switch 4 Gang Brkt 687
- Raco Box Octg 4" 1/2-3/4"Ko 127
- Garvin Deep Box W/ Clamps For Sheathed Cable Old Work Clips G602-OWR
- Garvin Square Bracket Box W/ 1" Hinged 3" 1/2 And 3/4 Ko, 5" HPAB-1100
- Garvin Four Square Junction Box For Cut In Old Work 4" Deep 52191-OW
- Garvin Welded Junction Box 2-1/8" Deep Bx Clamps, 4-11/16" 72171-BXW
- Raco Electrical Boxes