Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 31.8 cu in, Masonry Box Type, 2 Gangs, Steel, Rectangular Shape

  • Mfr # 691

  • Zoro # G0754817


product price: $9.59
/ea

Key Features

Capacity
31.8 cu in
Box Type
Masonry
Number of Gangs
2 Gangs
Material
Steel
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691
Zoro #
G0754817
UPC #
050169006917
Country of Origin
Mexico

Dimensions

Overall Width
3 3/4 in
Overall Depth
2 1/2 in
Conduit Size
1/2 in, 3/4 in
Nominal Width
3-25/32"
Nominal Depth
2-1/2"
Nominal Length
3-3/4"
Height
3-3/4 in
Box Depth
2 1/2 in
Overall Height
3 3/4 in
Box Height
3 3/4 in
Box Width
3 3/4 in

Details

Item
Electrical Box
Capacity
31.8 cu in
Box Type
Masonry
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Back Knockouts
4
Number of 3/4" Side Knockouts
8
Number of 3/4" Back Knockouts
4
Standards
UL File E195978
Number of 1/2 In. Side Knockouts
8
Features
Rugged welded design does not fall apart during construction.; Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.; Rectangular shape fits square cuts in block.; Large volume design allows for additional work room inside the box.; Standard 1/2" and 3/4" concentric knockouts.; Device ears inside the box prevent mortar from getting in the device holes.; Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.; Standard wall plates can be used.; Device ears are formed inside the box; Rectangular shape neatly fits square cuts in concrete block, 3-3/4 in. x 3-25/32 in; 31.8 cu. in. capacity; UL listed
Knockouts
1/2 - 3/4 in Concentric
Wiring System
Conduit
Standard
UL Listed
Certified Listed
UL Listed
Number of 1/2 in Side Knockouts
8
Number of 1/2 in Back Knockouts
4
Number of 3/4 in Side Knockouts
8
Number of 3/4 in Back Knockouts
4
For Box Application
Masonry

Description

Electrical Box, Box Type Masonry, Number of Gangs 2, Bracket Type Not Applicable, Capacity 31.8 cu in, Material Steel, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 8, Clamp Type -, Number of 3/4 In. Back Knockouts 4, Number of 3/4 In. Side Knockouts 8, Nominal Depth 2 1/2 in, Nominal Length 3 3/4 in, Nominal Width 3 25/32 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.