Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 45 cu in, Masonry Box Type, 2 Gangs, Galvanized Zinc, Rectangular Shape

  • Mfr # 696

  • Zoro # G2617255


product price: $7.59
/ea

Key Features

Capacity
45 cu in
Box Type
Masonry
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696
Zoro #
G2617255
UPC #
050169006962
Country of Origin
Mexico

Dimensions

Overall Width
3 3/4 in
Overall Depth
3 1/2 in
Conduit Size
1/2 in, 3/4 in
Nominal Width
3-25/32"
Nominal Length
3-3/4"
Nominal Depth
3-1/2"
Height
3-3/4 in
Overall Height
3 3/4 in
Box Height
3 3/4 in
Box Depth
3 1/2 in
Box Width
3 3/4 in

Details

Item
Electrical Box
Capacity
45 cu in
Box Type
Masonry
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Box Shape
Rectangular
Color
Silver
Standards
UL 514-A Listed, File E195978
Number of 1/2 In. Side Knockouts
12
Number of 3/4" Side Knockouts
12
Number of 3/4" Back Knockouts
4
Number of 1/2 In. Back Knockouts
4
Features
Rugged welded design does not fall apart during construction.; Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.; Rectangular shape fits square cuts in block.; Large volume design allows for additional work room inside the box.; Standard 1/2" and 3/4" concentric knockouts.; Device ears inside the box prevent mortar from getting in the device holes.; Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.; Standard wall plates can be used.; Supplied with sixteen 1/2 and 3/4 in. concentric knockouts; Welded steel construction; Standard device spacing with tapped 6-32 holes for devices; 45 cu. in. capacity; For 6, 8, and 10 in. block walls
Knockouts
1/2 - 3/4 in Concentric
Standard
UL Listed
Wiring System
Conduit
For Box Application
Masonry
Number of 1/2 in Side Knockouts
12
Number of 1/2 in Back Knockouts
4
Number of 3/4 in Back Knockouts
4
Number of 3/4 in Side Knockouts
12

Description

2-Gang Masonry Box, Nongangable, 3-1/2 in. Deep, Sixteen Concentric KO’s
•Rugged welded design does not fall apart during construction.
•Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.
•Rectangular shape fits square cuts in block.
•Large volume design allows for additional work room inside the box.
•Standard 1/2" and 3/4" concentric knockouts.
•Device ears inside the box prevent mortar from getting in the device holes.
•Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.
•Standard wall plates can be used.
•Supplied with sixteen 1/2 and 3/4 in. concentric knockouts
•Welded steel construction
•Standard device spacing with tapped 6-32 holes for devices
•45 cu. in. capacity
•For 6, 8, and 10 in. block walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.