Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 11.8 cu in, Octagon Box Type, 1 Gang, Galvanized Steel, Octagon Shape

  • Mfr # 110

  • Zoro # G1165552


product price: $6.45
/ea

Key Features

Capacity
11.8 cu in
Box Type
Octagon
Number of Gangs
1 Gang
Material
Galvanized Steel
Overall Width
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110
Zoro #
G1165552
UPC #
050169001103
Country of Origin
Mexico

Dimensions

Overall Width
3 3/16 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in
Nominal Length
3"
Nominal Depth
1-1/2"
Nominal Width
3"
Height
3.157 in
Box Width
3 3/16 in
Box Height
3 3/16 in
Box Depth
1 1/2 in
Overall Height
3 3/16 in

Details

Item
Electrical Box
Capacity
11.8 cu in
Box Type
Octagon
Number of Gangs
1 Gang
Material
Galvanized Steel
Box Shape
Octagon
Color
Silver
Number of 1/2 In. Side Knockouts
4
Standards
UL 514-A Listed, File E195978
Number of 1/2 In. Back Knockouts
1
Knockouts
1/2 in
Features
Drawn steel construction; 3-1/2 in. x 1-1/2 in. deep; Supplied with five 1/2 in. knockouts; Combination Phillips/slotted screw heads; 11.8 cu. in. capacity
Standard
UL Listed
Accessory Type
Box
Wiring System
Conduit
Fixture Lbs.
50 lb.
Certified Listed
UL Listed
Certifications & Standards
UL 514-A listed, File E195978
Number of 1/2 in Side Knockouts
4
Number of 1/2 in Back Knockouts
1

Description

Electrical Box, Box Type Octagon, Number of Gangs 1, Bracket Type Not Applicable, Capacity 11.8 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 4, Nominal Depth 1 1/2 in, Nominal Length 3 1/2 in, Nominal Width 3 1/2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.