Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 14 cu in, Cable Box Type, 1 Gang, Thermoplastic, Square Shape

  • Mfr # 7887RAC

  • Zoro # G1035623


product price: $4.49
/ea

Key Features

Capacity
14 cu in
Box Type
Cable
Number of Gangs
1 Gang
Material
Thermoplastic
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7887RAC
Zoro #
G1035623
UPC #
050169978870
Country of Origin
United States

Dimensions

Overall Width
2 1/4 in
Overall Depth
2 3/4 in
Conduit Size
1/2 In.
Nominal Depth
2-7/8"
Nominal Length
3"
Nominal Width
2-1/4"
Height
4-1/8 in
Box Height
3 1/8 in
Box Width
2 1/4 in
Overall Height
4 1/8 in
Box Depth
2 15/16 in

Details

Item
Electrical Box
Capacity
14 cu in
Box Type
Cable
Number of Gangs
1 Gang
Material
Thermoplastic
Box Shape
Square
Color
Gray
Bracket Type
Flush
Number of 1/2 In. Back Knockouts
0
Standards
UL Standard 514-C, File E104681 and R9320
Number of 1/2 In. Side Knockouts
0
Clamp Type
NMSC Clamps
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Extra long, metal swing arms ensure installation.
Shape
Rectangle
Standard
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Certifications & Standards
UL
For Construction Type
Remodel
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0

Description

Electrical Box, Box Type Cable, Number of Gangs 1, Bracket Type Flush, Capacity 14 cu in, Material Thermoplastic, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, Nominal Depth 2 7/8 in, Nominal Length 3 in, Nominal Width 2 1/4 in, Color Gray, Standards CM, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.