Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.8 cu in, Ceiling Box Type, 1 Gang, Galvanized Steel, Round Shape

  • Mfr # 296-1

  • Zoro # G0334871


product price: $9.19
/ea

Key Features

Capacity
15.8 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Galvanized Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296-1
Zoro #
G0334871
UPC #
050169029619
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in
Nominal Width
4"
Nominal Depth
1-1/2"
Nominal Length
4"
Height
4 in
Box Diameter
4 in
Box Depth
1 1/2 in
Overall Height
4 in

Details

Item
Electrical Box
Capacity
15.8 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Galvanized Steel
Box Shape
Round
Color
Silver
Clamp Type
(4) NM-B
Number of 1/2 In. Side Knockouts
2
Number of 1/2 In. Back Knockouts
1
Standards
UL Listed
Rated
Fan Rated
Knockouts
1/2 in
Features
Constructed of pre-galvanized steel; No protruding ground screw or fan mounting screws allows easy installation; Steel cover protects wires from damage, paint, and drywall compound during installation; Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures; #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw; Easy to follow instructions and mounting hardware included; Supplied with five 1/2 in. knockouts; 15.8 cu. in. capacity
Raised Ground
Yes
Ceiling Fan Rated
Fan Rated
Fixture Lbs.
150 lb.
Standard
UL Listed
Fixture Type
Ceiling;Light
Number of 1/2 in Side Knockouts
2
Number of 1/2 in Back Knockouts
1

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type Not Applicable, Capacity 15.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 2, Clamp Type NM-B Clamps, Rated Fan Rated, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.