Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 22.3 cu in, Ceiling Box Type, 2 Gangs, Galvanized Zinc, Round Shape

  • Mfr # 294

  • Zoro # G2941766


product price: $14.99
/ea

Key Features

Capacity
22.3 cu in
Box Type
Ceiling
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294
Zoro #
G2941766
UPC #
050169002940
Country of Origin
China

Dimensions

Overall Width
4 1/8 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in
Nominal Depth
2-1/8"
Nominal Width
4"
Nominal Length
4-1/4"
Height
4-1/4 in
Overall Height
4 1/4 in
Box Diameter
4 in
Box Depth
2 1/8 in

Details

Item
Electrical Box
Capacity
22.3 cu in
Box Type
Ceiling
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Box Shape
Round
Color
Silver
Number of 1/2 In. Side Knockouts
4
Standards
UL
Clamp Type
NM-B
Bracket Type
Adjustable Depth
Number of 1/2 In. Back Knockouts
1
Rated
Fan Rated
Features
No protruding ground screw or fan mounting screws allows easy installation; Metal protection plate eliminates debris or damage to wiring; Setback tab allows for easy installation of different wall thickness; New work applications rated at 150 lbs. Old work applications rated at 70 lbs; Supplied with three 1/2 in. knockouts; #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw; Easy to follow instructions and mounting hardware included
Knockouts
1/2 in
Fixture Lbs.
70-150 lb.
Standard
UL Listed
Fixture Type
Ceiling;Light
Ceiling Fan Rated
Fan Rated
Raised Ground
Yes
For Construction Type
New Construction, Remodel
Number of 1/2 in Side Knockouts
4
Number of 1/2 in Back Knockouts
1

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type Adjustable Depth, Capacity 21.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 4, Clamp Type NM-B Clamps, Rated Fan Rated, Nominal Depth 2 1/8 in, Nominal Length 4 1/4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.