Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco ELECTRICAL BOX SQU GRY 242

ELECTRICAL BOX SQU GRY (Discontinued)

  • Mfr # 242
  • Zoro # G003453718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242
Zoro #
G003453718
UPC #
50169002421
Country of Origin
United States

Dimensions

Width
4.000 in
Depth
2.125 in
Height
4 in
Actual Depth
2.188 in
Each - Width
4.000 in

Details

Box Type
Wall Box
Material
Steel
Color
Gray
Bracket Type
No Bracket
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Weight
0.946 lb
Standard
UL Listed
Product Type
Steel Boxes and Covers
Drawn or Welded
Welded
Fire Resistance
Yes
Wiring System
Nonmetallic Sheathed Cable
Number of Gang(s)
2-Gang
Type
Box
Cubic Capacity
30.3 cu.in

Description

Raco 30.30 cu in Square Steel 2 gang Electrical Box Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.