Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Galvanized Steel, Square Shape

  • Mfr # 223

  • Zoro # G2798275


product price: $7.69
/ea

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223
Zoro #
G2798275
UPC #
050169002230
Country of Origin
China

Dimensions

Overall Width
4 3/8 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in, 3/4 in
Nominal Depth
1-1/2"
Nominal Length
4"
Nominal Width
4"
Height
6.956 in
Box Width
4 in
Box Depth
1 1/2 in
Overall Height
6 7/8 in
Box Height
4 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Clamp Type
NM-B
Number of 3/4" Side Knockouts
1
Number of 1/2 In. Back Knockouts
1
Number of 1/2 In. Side Knockouts
3
Bracket Type
FS
Standards
UL
Features
Welded steel construction with "FS" bracket to mount on flat side of stud and nonmetallic sheathed cable clamps; 4 in. square x 1-1/2 in. deep; TKO® Knockouts allow for design and installation flexibility; Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 21.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Fire Resistance
Yes
Wiring System
Nonmetallic Sheathed Cable
Standard
cULus Listed
Number of 1/2 in Back Knockouts
1
Number of 3/4 in Side Knockouts
1
Number of 1/2 in Side Knockouts
3

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type FS, Capacity 21 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 3, Clamp Type NMSC Clamps, Number of 3/4 In. Side Knockouts 1, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.