Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30.3 cu in, Square Box Type, 2 Gangs, Galvanized Steel, Square Shape

  • Mfr # 241

  • Zoro # G2489286


product price: $9.79
/ea

Key Features

Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241
Zoro #
G2489286
UPC #
050169902417
Country of Origin
Multiple

Dimensions

Overall Width
4 5/16 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in, 3/4 in
Nominal Length
4"
Nominal Depth
2-1/8"
Nominal Width
4"
Height
7 in
Box Depth
2 1/8 in
Overall Height
7 in
Box Width
4 in
Box Height
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Number of 1/2 In. Side Knockouts
3
Number of 1/2 In. Back Knockouts
1
Standards
UL
Number of 3/4" Side Knockouts
1
Bracket Type
TS
Clamp Type
Armored
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
Welded steel construction with "TS" side-mount bracket with gauging tabs and recessed nailing spurs; 4 in. square x 2-1/8 in. deep; BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit; TKO® Knockouts allow for design and installation flexibility; Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 30.3 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Standard
UL Listed
Wiring System
Armored Cable/Metal Clad/MCI-A/Flex
Fire Resistance
Yes
Number of 1/2 in Back Knockouts
1
Number of 3/4 in Side Knockouts
1
Number of 1/2 in Side Knockouts
3

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type TS, Capacity 30.3 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 3, Clamp Type AC Clamps, FMC Clamps, MC Clamps, Number of 3/4 In. Side Knockouts 1, Nominal Depth 2 1/8 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.