Zoro Homepage

Electrical Box, 29.5 cu in, Square Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 247

  • Zoro # G2629724


product price: $12.55
/ea

Key Features

Capacity
29.5 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247
Zoro #
G2629724
UPC #
050169002476
Country of Origin
Mexico

Dimensions

Overall Width
4 11/16 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in, 3/4 in
Nominal Width
4-11/16"
Nominal Depth
1-1/2"
Nominal Length
4-11/16"
Height
4.688 in
Box Height
4 11/16 in
Box Depth
1 1/2 in
Box Width
4 11/16 in
Overall Height
4 11/16 in

Details

Item
Electrical Box
Capacity
29.5 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Silver
Number of 1/2 In. Back Knockouts
3
Number of 3/4" Side Knockouts
4
Number of 3/4" Back Knockouts
2
Number of 1/2 In. Side Knockouts
8
Standards
UL Listed
Features
Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility; Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; 29.5 cu. in. capacity
Knockouts
1/2 in;3/4 in
Standard
UL Listed
Wiring System
Conduit
Number of 1/2 in Side Knockouts
8
Number of 1/2 in Back Knockouts
3
Number of 3/4 in Side Knockouts
4
Number of 3/4 in Back Knockouts
2

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type Not Applicable, Capacity 29.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 8, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 4, Nominal Depth 1 1/2 in, Nominal Length 4 11/16 in, Nominal Width 4 11/16 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.