Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity

  • Mfr # 190

  • Zoro # G1216363


product price: $3.15
/ea

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190
Zoro #
G1216363
UPC #
050169901908
Country of Origin
United States

Dimensions

Length
4 in
Overall Width
4 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in
Nominal Width
4"
Nominal Length
4"
Height
4 in
Box Depth
1 1/2 in
Overall Height
4 in
Box Width
4 in
Box Height
4 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Number of 1/2 In. Back Knockouts
4
Number of 1/2 In. Side Knockouts
12
Standards
UL Listed
Knockouts
1/2 in
Features
Ideal for exposed work applications; Combination screw heads allow quick installation; Drawn construction; Sixteen 1/2 in. knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls
Number of 1/2 in Back Knockouts
4
Number of 1/2 in Side Knockouts
12

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type Not Applicable, Capacity 21 cu in, Material Steel, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 12, Clamp Type -, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.