Zoro Homepage

Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity

  • Mfr # 192

  • Zoro # G2860785


product price: $3.99
/ea

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192
Zoro #
G2860785
UPC #
050169901922
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in, 3/4 in
Nominal Width
4"
Nominal Length
4"
Nominal Depth
1-1/2"
Height
4 in
Box Height
4 in
Box Width
4 in
Overall Height
4 in
Box Depth
1 1/2 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Number of 1/2 In. Back Knockouts
3
Number of 1/2 In. Side Knockouts
8
Number of 3/4" Side Knockouts
4
Number of 3/4" Back Knockouts
2
Standards
UL Listed
Knockouts
1/2 in;3/4 in
Features
Ideal for exposed work applications; Combination screw heads allow quick installation; Drawn construction; Ten 1/2 in. knockouts and six 3/4 in. knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls
Raised Ground
Yes
Wiring System
Conduit
Standard
UL Listed
Fire Resistance
Yes
Number of 3/4 in Back Knockouts
2
Number of 1/2 in Side Knockouts
8
Number of 1/2 in Back Knockouts
2
Number of 3/4 in Side Knockouts
4

Description

4 in. Square Box, Drawn, 1-1/2 in. Deep with Ten 1/2 in. and Six 3/4 in. KO's, Raised Ground
•Designed to enclose electrical wiring, switches, receptacles or lighting fixtures.
•Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
•Ideal for exposed work applications
•Combination screw heads allow quick installation
•Drawn construction
•Ten 1/2 in. knockouts and six 3/4 in. knockouts
•UL Listed
•21.0 cu. in. capacity
•Acceptable in 2-hour fire rated walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.