Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Galvanized Zinc, Square Shape

  • Mfr # 208

  • Zoro # G0411957


product price: $6.07
/ea

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Overall Width
5 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208
Zoro #
G0411957
UPC #
050169902080
Country of Origin
United States

Dimensions

Overall Width
5 15/16 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in, 3/4 in
Nominal Depth
1-1/2"
Nominal Width
4"
Nominal Length
4"
Height
6.688 in
Box Width
4 in
Overall Height
6 13/16 in
Box Height
4 in
Box Depth
1 1/2 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Box Shape
Square
Color
Silver
Number of 1/2 In. Side Knockouts
9
Bracket Type
W
Number of 3/4" Back Knockouts
2
Number of 1/2 In. Back Knockouts
5
Number of 3/4" Side Knockouts
3
Standards
UL Listed
Features
TKO knockout design provides installation flexibilty; W style bracket, flush; Welded construction; Nine 1/2 in. knockouts and Five TKO knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Standard
UL Listed
Wiring System
Conduit
Fire Resistance
Yes
Number of 1/2 in Back Knockouts
5
Number of 3/4 in Back Knockouts
2
Number of 3/4 in Side Knockouts
3
Number of 1/2 in Side Knockouts
9

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type W, Capacity 21 cu in, Material Steel, Number of 1/2 In. Back Knockouts 5, Number of 1/2 In. Side Knockouts 9, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 3, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.