Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Galvanized Zinc, Square Shape

  • Mfr # 229

  • Zoro # G2570863


product price: $7.19
/ea

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229
Zoro #
G2570863
UPC #
050169002292
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in
Nominal Depth
1-1/2"
Nominal Length
5-1/2"
Nominal Width
4"
Height
4-1/2 in
Overall Height
4 5/8 in
Box Height
4 in
Box Depth
1 1/2 in
Box Width
4 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Box Shape
Square
Color
Silver
Bracket Type
MS
Number of 1/2 In. Side Knockouts
3
Number of 3/4" Side Knockouts
1
Number of 1/2 In. Back Knockouts
1
Clamp Type
AC Clamps, FMC Clamps, MC Clamps
Standards
UL Listed
Knockouts
1/2 in
Features
Use with AC/MC or flexible cable; Combination screw heads allow quick installation; Welded construction; Three 1/2 in. knockouts and 4 pryouts; Provided with far-side support, model #978; 21.0 cu. in. capacity
Standard
UL Listed
Collection Name
BOX-LOCĀ®
Wiring System
Armored Cable/Metal Clad/MCI-A/Flex
Fire Resistance
Yes
Number of 3/4 in Side Knockouts
1
Number of 1/2 in Back Knockouts
1
Number of 1/2 in Side Knockouts
3

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type MS, Capacity 21 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 3, Clamp Type AC Clamps, FMC Clamps, MC Clamps, Number of 3/4 In. Side Knockouts 1, Nominal Depth 1 1/2 in, Nominal Length 5 1/2 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.