Raco
Electrical Box, Square with Bracket
- Zoro #: G3361477
- Mfr #: 228
Hover or click to zoom Tap to zoom
Key Features
- Item: Electrical Box
- Box Type: Square with Bracket
- Material: Steel
- Nominal Depth: 1-1/2"
- Nominal Length: 4"
- Nominal Width: 4"
- Number of Gangs: 2
- Capacity: 21.0 cu. in.
$6.18
Subtotal: $6.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Raco
- MFR #228
- Zoro #G3361477
- Country of OriginUnited States
- Category Electrical Boxes
Dimensions
Nominal Depth | 1-1/2" |
Nominal Length | 4" |
Nominal Width | 4" |
Details
Item | Electrical Box |
Box Type | Square with Bracket |
Material | Steel |
Number of Gangs | 2 |
Capacity | 21.0 cu. in. |
Number of 1/2 In. Side Knockouts | 3 |
Number of 1/2 In. Back Knockouts | 1 |
Clamp Type | NM-B |
Bracket Type | BOX-LOC Flush |
Number of 3/4" Side Knockouts | 1 |
Color | Silver |
Standards | UL 514-A Listed, File E195978 |
Number of Gang | 2-Gang |
Product Type | Electrical Box |
Description
Electrical Box, Box Type Square with Bracket, Number of Gangs 2, Bracket Type BOX-LOC Flush, Capacity 21 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 3, Clamp Type NM-B, Number of 3/4 In. Side Knockouts 1, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Silver, Standards File E195978, UL 514-A Listed
Reviews of Raco #228
Explore more
- RACO Steel Utility Box 15 In 6151906
- RACO Recessed Flr Box Kit, 15A, Duplex, Ss 6239SS
- RACO Bell Rectangle Aluminum 1 gang Weatherproof Cover 5180-1
- RACO Electrical Box, 98.5 cu. in., 6 Gang 955
- RACO Box, 4 SQ, 1-1/2 Deep, B-Brkt Nm-Clamp 225
- RACO Box, Handy, 1/2-3/4 Ko, 1-7/8 D 666
- RACO Ceiling Rated Box 4 in. Round, 1/2 in. Deep, Old Work 297
- RACO BOX SWTCH TS 3-1/2""D DS 604
- RACO Switchbx Stl 4X2-1/8In Ts Brkt 8240
- ALLEN TEL Electrical Connection Box, Cat 6, Ivory AT66CB-52
- CANTEX Electrical Box, 1 Gang, 14 cu. in., PVC EZ14SOR
- Raco Electrical Boxes