Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Galvanized Zinc, Rectangular Shape

  • Mfr # 517

  • Zoro # G2144475


product price: $7.19
/ea

Key Features

Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Galvanized Zinc
Overall Width
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517
Zoro #
G2144475
UPC #
050169005170
Country of Origin
Mexico

Dimensions

Overall Width
2 9/16 in
Overall Depth
2 1/2 in
Conduit Size
1/2 in
Nominal Width
2"
Nominal Depth
2-1/2"
Nominal Length
3"
Height
4-1/4 in
Box Depth
2 1/2 in
Box Height
4 1/4 in
Box Width
2 9/16 in
Overall Height
4 1/4 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Shape
Rectangular
Color
Silver
Clamp Type
NM-B
Number of 1/2 In. Side Knockouts
0
Standards
UL File E195978
Number of 1/2 In. Back Knockouts
1
Features
3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for Nonmetallic Sheathed Cable (NMSC); Supplied with one 1/2 in. knockout; Includes plaster ears and Tigergrip clips for "cut-in" or "old work" applications; 12.5 cubic in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Wiring System
Nonmetallic Sheathed Cable
Fire Resistance
Yes
Standard
UL Listed
Plaster Ears
Yes
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
1
For Construction Type
Remodel

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Not Applicable, Capacity 12.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 0, Clamp Type KO Clamps, NMSC Clamps, Nominal Depth 2 1/2 in, Nominal Length 3 in, Nominal Width 2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.