Zoro Homepage
This item is Discontinued.
Raco Electrical Box, Switch, Nongangable, For Conduit Box Type, 1 513

Electrical Box, Switch, Nongangable, For Conduit Box Type, 1 (Discontinued)

  • Mfr # 513
  • Zoro # G3438452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513
Zoro #
G3438452
UPC #
-
Country of Origin
United States

Details

Item
Electrical Box
Box Type
Switch, Nongangable, For Conduit
Number of Gangs
1
Bracket Type
Ears, Old Work Clips
Number of 1/2 In. Back Knockouts
2
Standards
UL 514-A Listed, File E195978
Number of 1/2 In. Side Knockouts
6

Description

Electrical Box, Box Type Switch, Nongangable, For Conduit, Number of Gangs 1, Bracket Type Ears, Old Work Clips, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 6, Clamp Type -, Standards UL 514-A Listed, File E195978

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.